Beli bearing equipment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Bearing PackerDeskripsi:Bearing packer Contamination free grease filling The SKF bearing packer, VKN 550, is a sturdy, easy-to-use, efficient and effective bearing grease packer. The SKF bearing packer can also be used in combination with a standard grease gun, air-operated grease pump or grease filler pump. - Flushes the grease between the rolling elements where it matters most, prolonging the bearing service life. - Closed system and the cover lid prevent ingress of dirt virtually eliminating contamination - Allows the operator to pre-fill bearings with grease in a quick and clean way - Prevents unnecessary grease loss - Economical and environmentally friendlyatribut:
- Material: Zinc Plated, Metal Finish
- Suitable Greases: Approved for all SKF greases
- Other Greases: NLGI class 000 to 2
- Inner Diameter D (mm): 19 to 120
- Outer Diameter d (mm): Max. 200
- THK Cam Follower CF Type Sealed Spherical Outer RingDeskripsi:`atribut:
- Seal: With seal
- Shape: Spherical outer ring
- Dimension S: M10x1.25mm
- Dimension D1: Four φ mm
- Material: Carbon steel
- Dimension B: 13mm
- Dimension B1: 12mm
- Dimension D (mm): 26φ
- Dimension F: 15mm
- Dimension L: 12mm
- Dimensions r: 0.3mm
- Limit Rotation Speed: 17000min⁻¹(rpm)
- Maximum Allowable Load: 5.81kN
- Standard Load Rating C: 5.33kN
- Standard Load Rating Co: 6.78kN
- Truck Load Capacity: 2.06kN
- TRUSCO Stainless Steel Brush (Sikat Kawat Stainless Steel)atribut:
- Thickness (mm): 10
- Width (mm): 30
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- THK Cam FollowerDeskripsi:It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- THK Eccentric Cam Follower CFH-AB Type (Cylindrical Outer Ring with Cage with Seal)Deskripsi:Conventional products had to manufacture jigs and install filling plugs and grease nipples, but with the cam follower CF-AB type with grease nipple, since the grease nipple is attached to both sides, it can be used immediately after taking out from the box I will. Also, using a hexagonal wrench, it can be fixed from either the head side or the screw side of the stud, and lubrication from both directions is also possible. Since installation and maintenance can be done without worrying about installation space, work efficiency improves.atribut:
- Dimension G: M18x1.5
- Material: Carbon steel
- Limit Rotation Speed: 8500min⁻¹(rpm)
- Dimension B1: 58mm
- Dimension B: 21.5mm
- Dimension B2: 36.5mm
- Dimension C1: 0.8mm
- Dimension D (mm): 40φ
- Dimension E: 0.6mm
- Dimension F: 26φ mm
- Dimension G1: 19mm
- Dimensions c: 20mm
- Dimensions h1: 6mm
- Dimensions h2: 6mm
- Dimensions r: 1mm
- Maximum Allowable Load: 26.1kN
- Standard Load Rating C: 14.7kN
- Standard Load Rating Co: 25.2kN
- Truck Load Capacity: 14.4kN
Daftar Harga bearing equipment Terbaru October 2026
| JTC Bearing Packer (Pemadat Gemuk Laher) | Rp1.099.900 |
| JTC Universal Bearing Packer (Aksesoris Laher Otomotif) | Rp209.900 |
| JTC Hand Operated Bearing Packer (Pengisi Gemuk Laher) | Rp18.999.900 |
| SKF Bearing Packer | Rp7.699.900 |
| ASB Cam Followers Bearing | Rp20.900 |
| IKO Cam Followers | Rp69.900 |
| NTN Micro Ball Bearing (Laher) | Rp21.900 |
| NTN Cam Follower | Rp209.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| IKO Cam Follower CF1 Series | Rp88.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101529905-1.jpg)
/P101540405-1.jpg)
/P101534534-1.jpg)



/P101002856-1.jpg)

/nrP101002855-2.jpg)


/P101002857-1.jpg)

/kcP101000732-4.jpg)
/b6P101000402-3.jpg)

/nvP101002859-3.jpg)
/b8P101000404-4.jpg)
/P102543339-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)